Carriage Bolt, Square Neck, M12x1.75, 180 mm L, Steel, Class 4.6, Zinc Plated, 10 PK

  • Mfr # M08250.120.0180

  • Zoro # G9900381


product price:  $32.49
/pk 10, $3.25/ea

Key Features

Class 4.6 Material Grade/Class
Thread Size
M12-1.75
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
8.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M08250.120.0180
Zoro #
G9900381
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
180 mm
Neck Height
8.75 mm
Square Width
12.70mm
Head Height
6.95 mm
Square Height
8.75mm
Head Dia.
29.35 to 30.65mm
Maximum Head Height
6.95 mm
Neck Width
12.7 mm
Screw Size
M12
Minimum Neck Height
8.75 mm
Minimum Thread Length
36 mm
Head Width
29.35 mm
Minimum Neck Width
12.7 mm

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Class 4.6
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Carriage Bolt Type
Carriage Bolt
Tensile Strength
58,000 psi
Fastener Industry Standards
DIN 603
Head Type
Round
System of Measurement
Metric
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Grade
Class 4.6
Meets/Exceeds
DIN 603
Material Grade
Class 4.6
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Thread Pitch
1.75 mm
Dimensional Standards
DIN 603
Includes Nut
Nut Included
Pack Size
Small Pack
Standards
DIN 603
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.75, Fastener Length 180 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 29.35 to 30.65mm, Head Height 6.95 mm, Head Type Round, Square Height 8.75mm, Square Width 12.70mm, Tensile Strength 58,000 psi, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products