Carriage Bolt, Square Neck, M16x2.00, 140 mm L, Steel, Class 4.6, Zinc Plated, 10 PK

  • Mfr # M08250.160.0140

  • Zoro # G9900731


product price:  $45.99
/pk 10, $4.60/ea

Key Features

Class 4.6 Material Grade/Class
Thread Size
M16x2.00
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
12.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M08250.160.0140
Zoro #
G9900731
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16x2.00
Fastener Length
140 mm
Neck Height
12.9 mm
Square Width
16.70mm
Square Height
12.90mm
Head Dia.
37.20 to 38.80mm
Head Height
8.95 mm
Minimum Neck Width
16.7 mm
Screw Size
M16
Neck Width
16.7 mm
Minimum Thread Length
44 mm
Minimum Neck Height
12.9 mm
Head Width
37.2 mm
Maximum Head Height
8.95 mm

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Class 4.6
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Carriage Bolt Type
Carriage Bolt
Grade
Class 4.6
Tensile Strength
58,000 psi
Meets/Exceeds
DIN 603
Fastener Industry Standards
DIN 603
Fastener Thread Direction
Right Hand
Head Type
Round
Fastener Thread Type
UNC (Coarse)
Material Grade
Class 4.6
System of Measurement
Metric
Head Style
Round
Type
Carriage Bolt
Drive Type
No Drive
Globally Sourced
Globally Sourced
Includes Nut
Nut Included
Pack Size
Small Pack
Standards
DIN 603
Thread Pitch
2 mm
Dimensional Standards
DIN 603
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M16-2.00, Fastener Length 140 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 37.20 to 38.80mm, Head Height 8.95 mm, Head Type Round, Square Height 12.90mm, Square Width 16.70mm, Tensile Strength 58,000 psi, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products