Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, Steel, Galvanized, 100 PK
- Mfr # 4380CG
- Zoro # G9698019
product price:Â
$
72.35
/pk of 100, $0.72/ea
Key Features
Thread Size
7/16"-14
Material
Steel
Finish
Galvanized
Neck Type
Square
Fastener Industry Standards
ASME B18.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4380CG
- Zoro #
- G9698019
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Galvanized
- Neck Type
- Square
- Item
- Carriage Bolt
- Fastener Industry Standards
- ASME B18.5
- System of Measurement
- Inch
- Head Type
- Round Head
- Tensile Strength
- 60,000 psi
Dimensions
- Thread Size
- 7/16"-14
- Fastener Length
- 5 in
Description
7/16-14X5 Carriage Bolt Galvanized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.