This item is Discontinued.

Zoro Select Carriage Bolt, Zinc, 1/4-20x3L, Pk100 1LE88

Carriage Bolt, Zinc, 1/4-20x3L, Pk100 (Discontinued)

  • Mfr # 1LE88
  • Zoro # G2840616
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1LE88
Zoro #
G2840616
UPC #
008236829136
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
3 in
Square Height
0.125 in
Square Width
0.245 in
Head Height
0.125 in
Length
3"
Dia./Thread Size
1/4"-20
Head Dia.
0.563 in
Drill Size
17/64 in
Fastener Length
3 in

Details

Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Head Type
Round
Basic Material
Steel
Fastener Thread Direction
Right Hand
Carriage Bolt Type
Carriage Bolt
Fastener Finish
Zinc Plated
Tensile Strength
60,000 psi
Fastener Thread Type
UNC (Coarse)
Material Grade
Grade A
For Use With
Grade A Zinc Nuts
Grade
A
System of Measurement
Inch
Drive Type
No Drive
Type
Carriage Bolt
Head Style
Round
Finish Type
Zinc Plated
Head Shape
Round
Material Type
Steel

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 17/64 in, Head Dia. 0.563 in, Head Height 0.125 in, Head Type Round, Square Height 0.125 in, Square Width 0.245 in, Tensile Strength 60,000 psi, For Use With Grade A Zinc Nuts, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.