This item is Discontinued.

Zoro Select Carriage Bt, 5/16-18, 1-1/2In, 18-8SS, PK600 B51500.031.0150

Carriage Bt, 5/16-18, 1-1/2In, 18-8SS, PK600 (Discontinued)

  • Mfr # B51500.031.0150
  • Zoro # G9200651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51500.031.0150
Zoro #
G9200651
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/2 in
Neck Height
11/64 in
Square Height
0.156 in to 0.187 in
Length
1-1/2"
Dia./Thread Size
5/16"-18
Drill Size
5/16 in
Head Dia.
0.688 in to 0.719 in
Head Height
11/64 in
Square Width
0.307 in to 0.324 in
Maximum Neck Height
3/16 in
Maximum Head Height
11/64 in
Maximum Head Diameter
23/32 in
Head Width
45/64 in
Screw Size
5/16"-18
Minimum Thread Length
7/8 in
Minimum Head Diameter
11/16 in
Minimum Head Height
5/32 in
Maximum Neck Width
21/64 in
Minimum Neck Height
5/32 in
Neck Width
5/16 in
Minimum Neck Width
5/16 in
Thread Size
5/16"-18
Fastener Length
1 1/2 in
Overall Length
1 1/2 in

Details

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
18-8
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
Material Grade
18-8
Fastener Thread Direction
Right Hand
Fastener Industry Standards
ASME B18.5
Tensile Strength
100,000 psi
Fastener Finish
Plain
Meets/Exceeds
ASME B18.5
Head Type
Round
Carriage Bolt Type
Carriage Bolt
System of Measurement
Inch
Basic Material
Stainless Steel
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Thread Fit
2A
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 ASTM F593
Material Quality Standard
ASTM F593
Thread Type
Coarse
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Finish Type
Plain
Material Type
Stainless Steel
Head Shape
Round

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 100,000 psi, Package Quantity 600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.