Shop All Test Instrument Carrying Cases
Zoro Select
Carrying Case, Soft, Vinyl, 1.3 x5.7x7.0 In
Mfr # 4WPG9
Zoro # G2621814
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 1 in
- Overall Width 5 in
- Overall Depth 7 in
- Color Black
Product Information
- Brand Zoro Select
- MFR # 4WPG9
- Zoro # G2621814
- UPC # 190735522622
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 1 in |
Overall Width | 5 in |
Overall Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Carrying Case, Material Vinyl, For Use With Test Leads or Small Meters, Color Black, Features Internal Pocket, Overall Height 1 in, Overall Width 5 in, Overall Depth 7 in, Belt Loop Included Yes, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE True RMS Professional Digital Multimeter (DM-510A)
- TEST PRODUCTS INTERNATIONAL Combustion Gas Analyzer with Bluetooth (DC710C1)
- TAYLOR Infrared Thermocouple Thermometer (9305)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 300 PSI)
- ZORO SELECT Carrying Case, Soft, Nylon, 2.5 x4.3x8.3 In (4WPG6)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.5 x4.3x8.3 In (4WPG5)
- ZORO SELECT Carrying Case, Hard, 7.3 x10.4 x 3.2 In (4WTA1)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.1x4.3x8.3In (4WPG7)
- ZORO SELECT Carrying Case, 4 In H, 9 In W, Black (3LZW2)
- ZORO SELECT Carrying Case, Soft, Nylon, 1.3 x5.7x7.0 In (4WPH1)
- FLUKE Fluke C116 Carrying Case, Polyester, BLK/YW (C116)
- Zoro Select Test Instrument Carrying Cases