Cart Cover, 36x18x34, Blue
Mfr # 3JHV4
Zoro # G4754967
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34 in
Overall Length
36 in
Overall Width
18 in
Material
Nylon
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3JHV4
Zoro #
G4754967
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Length
36 in
Overall Width
18 in
Details
Material
Nylon
Color
Blue
Item
Cart Cover
Closure
Hook-and-Loop
Description
Cart Cover, Material Nylon, Color Blue, Includes Hook-and-Loop Closures, Overall Width 18 in, Overall Height 34 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.