Shop ZORO SELECT
See all product information
Create Account
Carton Sealing Tape, Clear, 2In x 330Ft
Mfr # 231 2X110 YD CLEAR
Zoro # G3723545
product price:Â
$
3.75
/ea
Key Features
Length
330 ft
Material
Polypropylene, Acrylic
Width
2 in
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 231 2X110 YD CLEAR
- Zoro #
- G3723545
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 330 ft
- Width
- 2 in
Details
- Item
- Packing Tape
- Material
- Polypropylene, Acrylic
- Max. Tape Performance Temp.
- Not Rated
- Tape Tensile Strength
- Not Rated
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Adhesive
- Acrylic
- Tape Backing Material
- Polypropylene
- Series
- 231
Description
Acrylic Packing Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.