Zoro Select

Carton Sealing Tape, Clear, 48mmx50m, PK36


original price: $61.25
11% off
new price: $54.15
/pk 36, $1.50/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Polypropylene
  • Tape Adhesive Acrylic
  • Tape Thickness 1.8 mil
  • Tape Width 48 mm
  • Tape Length 50 m
See all product information

Product Information

Dimensions

Tape Width 48 mm
Tape Length 50 m
Tape Core Diameter 3 in
Width 48mm
Length 50m
Metric Tape Width 48 mm
Tape Roll Diameter 3.86 in
Imperial Tape Length 55 yd
Metric Tape Length 50 m
Imperial Tape Width 2 in

Details

Item Carton Sealing Tape
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 1.8 mil
Tape Shape Continuous Roll
Tape Color Clear
Tape Adhesive Strength 18 oz/in
Tape Application Hand
Min. Tape Performance Temp. -4 Degrees F
Tensile Strength 20 lb./in.
Max. Tape Performance Temp. 150 Degrees F
Adhesive Acrylic
Material Polypropylene
Color Clear
Standards PSTC
Legend No legend
Performance Temp. 32 Degrees to 150 Degrees F
Adhesion Strength 19 oz./in.
Shear Strength Not Rated
Thickness 1.80 mil
Tape Elongation 110 %
Shape Continuous Roll
Tape Tensile Strength 18 lb/in
Tape Paper Weight Not Rated
Package Configuration 36 Rolls per Carton
Shelf Life 24 mo
Tape Strength Rating Light Duty

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 18 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -4 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Package Configuration 36 Rolls per Carton, Shelf Life 24 mo, PSTC, Tape Adhesive Strength 18 oz/in, Tape Backing Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.