Shop ZORO SELECT
See all product information
Create Account
Carton Sealing Tape, Poly, Tan, 3In x 330Ft
Mfr # 229 3X110 TAN
Zoro # G3723448
product price:Â $6.24
/eaKey Features
Series
229
Material
Poly, Acrylic
Width
3 in
Length
330 ft
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 229 3X110 TAN
- Zoro #
- G3723448
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 3 in
- Length
- 330 ft
Details
- Item
- Packing Tape
- Series
- 229
- Material
- Poly, Acrylic
- Message
- No Message
- Tape Adhesive
- Acrylic
- Tape Backing Material
- Poly
Description
Acrylic Packing Tape, Series 229
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.