Shop ZORO SELECT
See all product information
Create Account
Carton Sealing Tape, Red, 2 In. x 110 Yd.
Mfr # 261-02 2X110 YD RED
Zoro # G3723484
product price:Â
$
3.15
/ea
Key Features
Width
2 in
Length
110 yd
Material
Polypropylene, Acrylic
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261-02 2X110 YD RED
- Zoro #
- G3723484
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 2 in
- Length
- 110 yd
Details
- Item
- Packing Tape
- Material
- Polypropylene, Acrylic
- Max. Tape Performance Temp.
- Not Rated
- Tape Tensile Strength
- Not Rated
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- Plastic
- Message
- No Message
- Series
- 261
- Tape Adhesive
- Acrylic
Description
Acrylic Packing Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.