This item is Discontinued.

Zoro Select Carton Sealing Tape, Tan, 72mmx50m, PK24 31HJ37

Carton Sealing Tape, Tan, 72mmx50m, PK24 (Discontinued)

  • Mfr # 31HJ37
  • Zoro # G9091695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31HJ37
Zoro #
G9091695
UPC #
190735461815
Country of Origin
Peru

Dimensions

Tape Thickness
1.8 mil
Tape Width
72 mm
Tape Length
50 m
Tape Core Diameter
3 in
Length
50m
Thickness
1.90 mil
Width
72mm
Metric Tape Length
50 m
Tape Roll Diameter
10.04 in
Imperial Tape Length
55 yd
Metric Tape Width
72 mm
Imperial Tape Width
3 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
Tan
Tape Adhesive Strength
39 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
30 Degrees F
Tape Elongation
140 %
Legend
No legend
Max. Tape Performance Temp.
140 Degrees F
Shape
Continuous Roll
Standards
PSTC
Tensile Strength
22 lb./in.
Tape Paper Weight
Not Rated
Performance Temp.
30 Degrees to 100 Degrees F
Tape Tensile Strength
23 lb/in
Adhesive
Hot Melt Resin
Shear Strength
Not Rated
Color
Tan
Material
Polypropylene
Adhesion Strength
40 oz./in.
Series
LD
Tape Strength Rating
Light Duty
Package Configuration
Carton
Shelf Life
24 mo

Description

Tan, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 23 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 55 yd, Imperial Tape Width 3 in, Metric Tape Length 50 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Package Configuration Carton, Series LD, Shelf Life 24 mo, PSTC, Tape Adhesive Strength 39 oz/in, Tape Backing Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.