Cast Acrylic Plastic Sheet 24" L x 24" W x 1" Thick

  • Mfr # BULK-PS-CAC-44
  • Zoro # G7784139
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1 in
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-CAC-44
Zoro #
G7784139
UPC #
193005036614
Country of Origin
Indonesia
Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.028" - +0")
Tensile Strength
9,000 psi
Material
Acrylic
Plastic Density
0.043 lbs / cu. in.
Plastic Hardness
Rockwell M95
Backing Type
Plain
Water Absorption
0.004
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Impact Strength
0.3 ft. - lbs./in.
Grade
Standard
Tensile Strength Rating
Good
Friction Coefficient
0.8
Plastic Clarity
Clear
Shape
Sheet
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Flexural Modulus
Not Rated
Light Transmission
93%
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Plastic Thickness Tolerance
+0.025/-0.053 in
Minimum Temperature
40 Degrees F
Shore Hardness
98 Shore D
Scratch-Resistant
Not Scratch-Resistant
Weight
24.77 lb
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Machinability
Not Rated
Product Type
Plastic Sheet
Standards
Not Rated
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Maximum Temperature
190 Degrees F
Color
Colorless
Dielectric Strength
Not Rated

Dimensions

Plastic Thickness
1 in
Plastic Width
24"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
24 in
Thickness
1"
Width
24 in
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews