Cast Acrylic Plastic Sheet 24" L x 8" W x 3/16" Thick

  • Mfr # BULK-PS-CAC-353
  • Zoro # G7783165
product price: 
$
17.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.1875 in
Plastic Width
8"
Plastic Length
24"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-CAC-353
Zoro #
G7783165
UPC #
193005886578
Country of Origin
Indonesia
Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Thickness Tolerance
(-0.015" - +0")
Material
Acrylic
Shape
Sheet
Plastic Clarity
Clear
Impact Strength Rating
Poor
Water Absorption
0.004
Friction Rating
Not Slippery
Impact Strength
0.3 ft. - lbs./in.
Water Absorption Rating
Poor
Grade
Standard
Backing Type
Plain
Plastic Hardness
Rockwell M95
Tensile Strength Rating
Good
Friction Coefficient
0.8
Plastic Density
0.043 lbs / cu. in.
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Standards
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Shore Hardness
98 Shore D
Fabrication
Cast
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Weight
1.55 lb
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
Machinability
Not Rated
Light Transmission
93%
Elongation
Not Rated
Minimum Temperature
40 Degrees F
Maximum Temperature
190 Degrees F
Color
Colorless
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Plastic Thickness Tolerance
+0.005/-0.02 in

Dimensions

Plastic Thickness
0.1875 in
Plastic Width
8"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
8 in
Thickness
3/16"
Length
24 in
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 8 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.