Shop ZORO SELECT

Cast Acrylic Plastic Sheet 48" L x 8" W x 3/16" Thick

  • Mfr # BULK-PS-CAC-365
  • Zoro # G7783649

product price: 
$
27.35
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.1875 in
Plastic Width
8"
Plastic Length
48"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-CAC-365
Zoro #
G7783649
UPC #
193005886585
Country of Origin
Indonesia
Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Thickness Tolerance
(-0.015" - +0")
Material
Acrylic
Friction Rating
Not Slippery
Friction Coefficient
0.8
Grade
Standard
Impact Strength
0.3 ft. - lbs./in.
Plastic Density
0.043 lbs / cu. in.
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Shape
Sheet
Tensile Strength Rating
Good
Water Absorption
0.004
Backing Type
Plain
Plastic Hardness
Rockwell M95
Plastic Clarity
Clear
Fabrication
Cast
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Elongation
Not Rated
Plastic Thickness Tolerance
+0.005/-0.02 in
Machinability
Not Rated
Product Type
Plastic Sheet
Color
Colorless
Weight
3.1 lb
Standards
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Form
Sheet
Wear Rate
Not Rated
Shore Hardness
98 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Minimum Temperature
40 Degrees F
Rockwell Hardness
95 HRM
Maximum Temperature
190 Degrees F
Light Transmission
93%
Metal Detectable
Not Metal Detectable

Dimensions

Plastic Thickness
0.1875 in
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
3/16"
Width
8 in
Length
48 in
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 8 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.