Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Brake Kit, Grip Lock, 6 In

  • Mfr # 1NWT1

  • Zoro # G1694576


product price: $11.99
/ea

Key Features

Material
Thermoplastic
Caster Brake Type
Face Contact Brake
Swivel Lock Type
Lock Not Included
For Use With
Non NSF, 2" Wide Swivel Casters
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NWT1
Zoro #
G1694576
UPC #
190735406854
Country of Origin
China

Dimensions

Wheel Dia.
6 in
For Wheel Dia.
6 in
For Wheel Width
2 in

Details

Item
Caster Brake Kit
Material
Thermoplastic
Caster Brake Type
Face Contact Brake
Swivel Lock Type
Lock Not Included
For Use With
Non NSF, 2" Wide Swivel Casters
Brake Location
Face
Frame Finish
Black

Description

Caster Brake Kit, Face Contact Brake, Face, Lock Not Included, Thermoplastic, 6 in, For Wheel Width 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.