Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Brake Kit, Steel, 3-1/2" Wheel Dia.

  • Mfr # P-WB12 035X125

  • Zoro # G5645637


product price: $1.99
/ea

Key Features

Material
Steel
Caster Brake Type
Side Pedal
Swivel Lock Type
Lock Not Included
For Use With
3-1/2" P12 Series Swivel Casters
Wheel Dia.
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-WB12 035X125
Zoro #
G5645637
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3-1/2 in
For Wheel Dia.
3 1/2 in
For Wheel Width
1 1/4 in

Details

Item
Brake Kit
Material
Steel
Caster Brake Type
Side Pedal
Swivel Lock Type
Lock Not Included
For Use With
3-1/2" P12 Series Swivel Casters
Brake Location
Right Side
Frame Finish
Zinc Plated
Includes
Axle, Locknut, Wave Washer
Standards
ICWM
Caster Product Group
Brake Kit
Extended Lead
No
Series
Tread Lock Brake Kit
Caster Break Type
Strap Type
ESD Conductive
No
System of Measurement
Inch
Caster Frame Material
Steel

Description

Caster Brake Kit, Side Pedal, Right Side, Lock Not Included, Steel, 3 1/2 in, For Wheel Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.