Zoro Homepage

Caster Brake Kit, Zinc Plated, Side Cam

  • Mfr # P-CB21

  • Zoro # G6628443


product price: $11.39
/ea

Key Features

Material
Steel
Caster Brake Type
Side Pedal
Swivel Lock Type
Lock Not Included
For Use With
Swivel Casters
Wheel Dia.
5 in, 6 in, 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-CB21
Zoro #
G6628443
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in, 6 in, 8 in
For Wheel Dia.
4 in, 5 in, 6 in, 8 in
For Wheel Width
2 in

Details

Item
Brake Kit
Material
Steel
Caster Brake Type
Side Pedal
Swivel Lock Type
Lock Not Included
For Use With
Swivel Casters
Brake Location
Left Side
Frame Finish
Zinc Plated
Caster Product Group
Brake Kit
ESD Conductive
No
System of Measurement
Inch
Series
Brake Kit
Caster Frame Material
Steel
Caster Break Type
Pinch Type
Extended Lead
No

Description

Caster Brake Kit, Side Pedal, Left Side, Lock Not Included, Steel, 4 in, 5 in, 6 in, 8 in, For Wheel Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.