This item is Discontinued.

Zoro Select Caster, Dia 4 In, For 21VK51 MH21VK5101G

Caster, Dia 4 In, For 21VK51 (Discontinued)

  • Mfr # MH21VK5101G
  • Zoro # G9699033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH21VK5101G
Zoro #
G9699033
UPC #
190735438701
Country of Origin
China

Details

Item
Caster, Dia. 4", Rubber
For Use With Mfr. Model Number
21VK51
Product Type
Caster, Dia. 4", Rubber

Description

Caster, Dia. 4 In., Rubber, Product Type Caster, Dia. 4 In., Rubber, Compatible with Grainger Part Number 21VK51

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.