Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Lock Kit, forWheel W 2", Face

  • Mfr # P-WKR21 050X200

  • Zoro # G4237543


product price: $14.59
/ea

Key Features

Material
Steel
Caster Brake Type
Face Contact Brake
Swivel Lock Type
Lock Not Included
For Use With
Swivel Casters
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-WKR21 050X200
Zoro #
G4237543
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
For Wheel Dia.
5 in
For Wheel Width
2 in

Details

Item
Brake Kit
Material
Steel
Caster Brake Type
Face Contact Brake
Swivel Lock Type
Lock Not Included
For Use With
Swivel Casters
Brake Location
Face
Frame Finish
Zinc Plated
Extended Lead
No
Caster Break Type
Trailing End
Series
Tread Lock Brake Kit
Caster Product Group
Brake Kit
System of Measurement
Inch
Caster Frame Material
Steel
ESD Conductive
No

Description

Caster Lock Kit, Face Contact Brake, Face, Lock Not Included, Steel, 5 in, For Wheel Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.