Swivel Plate Caster, Glass Nylon, 5", Brake, Number of Wheels: 1

  • Mfr # LIX-POHI 125G-FI-OF-XAT
  • Zoro # G0895927
product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Number of Wheels
1
Caster Brake Included
Yes
Stem Dia.
No Stem
Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LIX-POHI 125G-FI-OF-XAT
Zoro #
G0895927
UPC #
-
Country of Origin
Germany

Dimensions

Stem Dia.
No Stem
Overall Height
5.91in
Wheel Width
1-9/16in
Wheel Dia.
5in
Mounting Bolt Dia.
M8
Swivel Radius
102.5 mm
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
2.5 mm

Details

Number of Wheels
1
Caster Brake Included
Yes
Item
Swivel With Brake
Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Swivel
Load Rating
330 lb
Tread
Standard
Standards
RoHS, ICWM
Caster Brake Type
Stop Fix Brake (Total Lock)
Replacement Wheel
Mfr. No. POHI 125/12G
Inside Bolt Hole Spacing
60 mm x 80 mm
Frame Finish
Stainless Steel
Non-Marking
Yes
System of Measurement
Metric
Includes
Stop-Fix Total-Lock Brake, Teflon Coated Stainless Steel Spanner
Core Color
Gray
Tread Color
Black
Outside Bolt Hole Spacing
60 mm x 80 mm
Caster Mounting Type
Plate
Application
High Temperature, Food Industry / Bakeries
Caster Frame Material
Stainless Steel
Extended Lead
No
Load Rating Range
Medium Duty
Swivel Raceway Type
Double Ball
Resistant To
High Temperature, High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Heat Resistant Nylon
Series
LIX Series
Tread Shape
Standard
ESD Conductive
No
Number of Mounting Holes
4
Includes Thread Guards
No
Load Capacity
150 kg
Wheel Hardness Rating
85 Shore D
Wheel/Tread Material
Nylon
Wheel Bearing Type
Plain
Operating Temperature Range
-25 Degrees To 250 Degrees C

Description

Swivel With Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.