Zoro Homepage

Caster Puller Tool, For Stem Casters

  • Mfr # 89900

  • Zoro # G6406355


product price: $65.19
/ea

Key Features

For Stem Dia.
3/8 in, 10 mm, 7/16 in
For Stem Length
7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 9/16 in, 1 3/4 in, 1 7/8 in
For Use With
Stem Casters
Material
Steel
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89900
Zoro #
G6406355
UPC #
034238899006
Country of Origin
United States

Dimensions

For Stem Dia.
3/8 in, 10 mm, 7/16 in
For Stem Length
7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 9/16 in, 1 3/4 in, 1 7/8 in
Overall Height
9 in
Width
3.8"

Details

Item
Stem Caster Puller Tool
For Use With
Stem Casters
Material
Steel
For Stem Type
Friction Ring
Features
Rubber Tip, Zinc Plated
Product Type
Puller Tool

Description

Stem Caster Puller Tool, Steel, 9 in Overall Height, For Stem Dia. 3/8 in, 10 mm, 7/16 in, For Stem Length 7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 9/16 in, 1 3/4 in, 1 7/8 in, For Stem Thread Size N/A, For Stem Type Friction Ring, For Tube Gauge N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.