Zoro Homepage

Caster Set, 125 lb., Rubber, PK4

  • Mfr # TA-25

  • Zoro # G6456335


product price: $376.99
/pk 4, $94.25/ea
Free Shipping & Returns

Key Features

Load Rating
200 lbs
Wheel Dia.
5 in
Wheel/Tread Material
Rubber
Caster Dia.
5"
Utility Cart Accessory Item
Caster Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-25
Zoro #
G6456335
UPC #
747545153289
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Caster Dia.
5"

Details

Item
Stem Caster Set
Load Rating
200 lbs
Wheel/Tread Material
Rubber
Utility Cart Accessory Item
Caster Set
Material
Rubber
Load Capacity
125 lb
For Use With
Stainless Steel Work Tables
Load Capacity - Maximum
200 lb

Description

Stem Caster Set, 200 lbs Load Rating, 5 in Wheel Dia., Rubber Wheel/Tread Material, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.