Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 1-1/2 in. Hub, 350 lb.

  • Mfr # 5VT77

  • Zoro # G3467746


product price: $8.55
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Fits Axle Dia.
5/16"
Caster Load Rating Range
Light-Medium Duty
Load Rating
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VT77
Zoro #
G3467746
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Fits Axle Dia.
5/16"
Hub Length
1 5/8 in
Bore Dia.
21/64"
For Axle Size
5/16 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
350 lb
Caster Core Material
Polypropylene
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Color
Blue
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Gray
Non-Marking
Yes
Includes
Thread Guards
Item
Caster Wheel
Standards
ICWM
Durometer
75 Shore A
Resistant To
Chemicals, Most Acids, Oil, Water
Caster Wheel Bearings
Ball
Caster Temp. Range
-40 Degrees to 175 Degrees F
Caster Temp. Range Available
Yes
Load Rating Range
300 to 999 lb
includes Spanner Bushing
No
Tread Shape
Standard
Operating Temperature Range
-40 Degrees to 175 Degrees F
Wheel/Tread Material
Rubber
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
75 Shore A
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Color
Blue
Includes Spanner Bushing
Included
Operating Temperature - Minimum
-20 Degrees F
Wheel Core Type
Solid
Operating Temperature - Maximum
175 Degrees F
Wheel Bearing Material
Steel
Wheel Hardness Rating
75 Shore A
For Surface Type
Wood

Description

Caster Wheel, 350 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 75 Shore A, Precision Ball, Standard Tread Shape, 5/16 in For Axle Size, Included Includes Spanner Bushing, Polypropylene Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.