Zoro Homepage

Caster Wheel, 10"dia, 3,000 lb, Green

  • Mfr # W-1030-D-1

  • Zoro # G8809733


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Hub Length
3 1/4 in
Wheel Dia.
10 in
Wheel Width
3 in
Load Rating
3,000 lb
Non-Marking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1030-D-1
Zoro #
G8809733
UPC #
-
Country of Origin
United States

Dimensions

Hub Length
3 1/4 in
Wheel Dia.
10 in
Wheel Width
3 in
Overall Width
3"
For Axle Size
1 in

Description

Caster Wheel, 3,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Plain, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, No Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.