Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 155 lb., 3-1/2 D x 1-1/4In

  • Mfr # 1KA81

  • Zoro # G3200443


product price: $4.39
/ea

Key Features

Caster Load Rating Range
Light-Duty
Hub Length
1 1/2 in
Fits Axle Dia.
3/8"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KA81
Zoro #
G3200443
UPC #
190735401835
Country of Origin
China

Dimensions

Hub Length
1 1/2 in
Fits Axle Dia.
3/8"
Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Details

Item
Caster Wheel
Caster Load Rating Range
Light-Duty
Caster Wheel/Tread Material
Rubber
Load Rating
155 lb
Wheel Bearings
Delrin(R)
Non-Marking
Yes
Resistant To
Water, Oil, Chemicals, Acids
Caster Core Material
Rubber
Spanner Bushing
Not Included
Caster Temp. Range Available
No
Durometer
95 Shore A
Caster Wheel Bearings
Delrin
Core Color
Black
Wheel Color
Black
Caster Wheel Shape
Crown
Wheel Core Material
Rubber
Wheel/Tread Material
Rubber
Tread Shape
Standard
includes Spanner Bushing
No
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Color
Black
Wheel/Tread Hardness
85 Shore A
Includes Spanner Bushing
Not Included
Standards
ICWM
Operating Temperature - Maximum
160 Degrees F
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
85 Shore A
ESD Conductive
Not ESD Conductive
For Surface Type
Asphalt, Concrete, Rubber, Steel

Description

Caster Wheel, 155 lb Load Rating, 0 to 299 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Not Applicable, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, Yes Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.