Zoro Homepage

Caster Wheel, 1760 lb. Ld Rating, Wt Wheel

  • Mfr # HPO 85X75/17-78K

  • Zoro # G7279540


product price: $39.35
/ea

Key Features

Wheel Dia.
85 mm
Wheel Width
75 mm
Fits Axle Dia.
17 mm
Caster Load Rating Range
Heavy Duty
Load Rating
1,760 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPO 85X75/17-78K
Zoro #
G7279540
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
85 mm
Wheel Width
75 mm
Fits Axle Dia.
17 mm
Hub Length
3 5/64 in
Bore Dia.
43/64"
For Axle Size
11/16 in
Overall Width
2-15/16"
Overall Height
3-3/8 in
Hub Width
78 mm

Details

Caster Load Rating Range
Heavy Duty
Load Rating
1,760 lb
Caster Core Material
Nylon
Caster Wheel/Tread Material
Nylon
Wheel Color
White
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
White
Non-Marking
Yes
Item
Rollers For Pallet Trucks
Features
Reduces Push/Pull Forces
Caster Temp. Range
-25 Degrees To 80 Degrees C
System of Measurement
Metric
Durometer
70 Shore D
Caster Wheel Bearings
Precision Ball
ESD Conductive
No
Standards
RoHS, ICWM
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Temp. Range Available
Yes
Replacement For
European Forklifts
Operating Temperature Range
-20 Degrees to 180 Degrees F
Load Rating Range
420-1100 kg
Tread Shape
Standard
Wheel Core Material
Nylon
includes Spanner Bushing
No
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Hardness
70 Shore D
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
White
Includes Spanner Bushing
Not Included
Material
Nylon
Load Capacity
800 kg
Color
White
For Use With
Pallet Trucks
Tread
Standard
Number of Wheels
1
Tread Color
White
Includes Thread Guards
No
Extended Lead
No
Application
Roller For Pallet Trucks
Series
HPO Series
Caster Product Group
Wheels
Replacement Wheel
Mfr. No. HPO 85X75/17-78K
Operating Temperature - Minimum
-20 Degrees F
Wheel Hardness Rating
70 Shore D
Compatible Manufacturer Model Number
473199
Operating Temperature - Maximum
180 Degrees F

Description

Caster Wheel, 1,760 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 5/16 in Wheel Dia., 3 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 11/16 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 3 5/64 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.