Zoro Homepage

Caster Wheel, 1760 lb. Ld Rating, Yl Wheel

  • Mfr # GTH 160/20K

  • Zoro # G7278798


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
160 mm
Wheel Width
50 mm
Fits Axle Dia.
20 mm
Caster Load Rating Range
Super-Heavy Duty
Load Rating
1,760 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTH 160/20K
Zoro #
G7278798
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
160 mm
Wheel Width
50 mm
Fits Axle Dia.
20 mm
Hub Length
2 3/8 in
Bore Dia.
25/32"
For Axle Size
3/4 in
Hub Width
60 mm

Description

Caster Wheel, 1,760 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 5/16 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.