Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 1870 lb. Ld Rating, Bk Wheel

  • Mfr # SE 250/25K-BB0.75

  • Zoro # G7279601


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Wheel Width
2 in
Fits Axle Dia.
3/4 in
Caster Load Rating Range
Medium-Heavy Duty
Load Rating
1,870 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE 250/25K-BB0.75
Zoro #
G7279601
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 in
Wheel Width
2 in
Fits Axle Dia.
3/4 in
Hub Length
2 3/4 in
Bore Dia.
63/64"
For Axle Size
3/4 in
Hub Width
3-17/32 in

Details

Caster Load Rating Range
Medium-Heavy Duty
Load Rating
1,870 lb
Caster Core Material
Steel
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Wheel Color
Black
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Black
Non-Marking
No
Includes
(2) Top Hat Bushings
Item
EasyRoll Solid Rubber Tread On Welded Steel Hub Wheel
Durometer
65 Shore A
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Replacement For
Pegasus P27, P28, P29, and P30 Series
Caster Wheel Bearings
Precision Ball
ESD Conductive
No
System of Measurement
Inch
Caster Temp. Range Available
Yes
Caster Temp. Range
-15 Degrees To 175 Degrees F
Standards
RoHS, ICWM
Features
Noise Reduction
Wheel Core Material
Pressed Steel
includes Spanner Bushing
No
Wheel/Tread Material
Rubber
Operating Temperature Range
-20 Degrees to 180 Degrees F
Tread Shape
Standard
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
65 Shore A
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Soft
Includes Spanner Bushing
Not Included
Tread
Standard
Caster Product Group
Wheels
Extended Lead
No
Replacement Wheel
Mfr. No. SE 250/25K-B34
Includes Thread Guards
No
Tread Color
Black
Load Capacity
1870 lb
Number of Wheels
1
Series
P-SE Series
Application
Retail, Industrial, Commercial
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Compatible with Series
Pegasus 23W, Pegasus 27, Pegasus 28, Pegasus 29, Pegasus 29T, Pegasus 30, Pegasus 37
Wheel Hardness Rating
65 Shore A

Description

Caster Wheel, 1,870 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 9 13/16 in Wheel Dia., 2 1/2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, No Non-Marking, 2 3/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.