Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 2000 lb., 8 D x 2-1/2 In.

  • Mfr # 1NWG5

  • Zoro # G0373861


product price: $57.59
/ea

Key Features

Wheel Dia.
8 in
Wheel Width
2 1/2 in
Fits Axle Dia.
3/4"
Load Rating
2000 lb
Caster Load Rating Range
Medium-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NWG5
Zoro #
G0373861
UPC #
190735406199
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 1/2 in
Fits Axle Dia.
3/4"
Hub Length
3 in
Bore Dia.
3/4"
For Axle Size
3/4 in

Details

Load Rating
2000 lb
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Cast Iron
Caster Core Material
Cast Iron
Caster Wheel Bearings
Roller
Wheel Color
Black
Caster Wheel Shape
V-Groove
Core Color
Black
Spanner Bushing
Not Included
Non-Marking
Yes
Replacement For
1NWE4, 1NWE5, 1NWE8, 1NWE9
Item
Track Wheel
Resistant To
Water, Oil, Chemicals, Acids
Caster Temp. Range Available
No
Wheel Core Material
Iron
Load Rating Range
1000 to 2999 lb
Tread Shape
V-Groove
includes Spanner Bushing
Not Included
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Material
Iron
Includes Spanner Bushing
No
Load Capacity - Maximum
2,000 lb

Description

Track Wheel, 2000 lb Load Rating, 1000 to 2999 lb, 8 in Wheel Dia., 2 1/2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 3/4 in, No Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.