Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 2200 lb. Load, Silver Wheel

  • Mfr # DSPK 200K

  • Zoro # G6313017


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
200 mm
Wheel Width
33 mm
Fits Axle Dia.
20 mm
Caster Load Rating Range
Heavy Duty
Load Rating
2204 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSPK 200K
Zoro #
G6313017
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
200 mm
Wheel Width
33 mm
Fits Axle Dia.
20 mm
Hub Length
1 5/16 in
Bore Dia.
51/64"
Groove Width
1 in
For Axle Size
3/4 in
Hub Width
33 mm

Details

Caster Load Rating Range
Heavy Duty
Load Rating
2204 lb
Caster Core Material
Steel
Caster Wheel/Tread Material
Solid Steel
Wheel Color
Silver
Caster Wheel Shape
V-Groove
Spanner Bushing
Included
Core Color
Silver
Non-Marking
No
Includes
(2) Bearings
Item
Double Flanged Wheel
Durometer
190 to 230 HB
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Precision Ball
Caster Temp. Range
-25 Degrees To 120 Degrees C
Features
Easy Rolling
System of Measurement
Metric
Replacement For
Blickle BH and BS Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-20 Degrees to 250 Degrees F
Tread Shape
Double Flanged V-Groove
includes Spanner Bushing
Not Included
Wheel Core Material
Steel
Wheel/Tread Hardness
190 to 230 HB
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Material
Steel
Includes Spanner Bushing
No
ESD Conductive
No
Extended Lead
No
Caster Product Group
Wheels
Tread
V-Groove
Number of Wheels
1
Load Capacity
1000 kg
Series
DSPK Series
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Tread Color
Silver
Includes Thread Guards
No
Replacement Wheel
Mfr. No. DSPK 200K
Compatible with Series
BH Series, BS Series
Wheel Hardness Rating
190 HB
Operating Temperature - Minimum
-20 Degrees F
Load Capacity - Maximum
2,204 lb
Operating Temperature - Maximum
250 Degrees F

Description

Track Wheel, 2204 lb Load Rating, 1000 to 2999 lb, 7 7/8 in Wheel Dia., 1 3/8 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 190-230 BHN Wheel/Tread Hardness, Precision Ball Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 3/4 in, 1 in Groove Width, No Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 1 5/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.