Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 3 15/16"dia, 220 lb, Black

  • Mfr # ALSI 100/15HK

  • Zoro # G4240334


product price: $72.19
/ea

Key Features

Wheel Dia.
4 in
Fits Axle Dia.
15 mm
Wheel Width
1-9/16 in
Load Rating
220 lb
Caster Load Rating Range
Light-Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALSI 100/15HK
Zoro #
G4240334
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Fits Axle Dia.
15 mm
Wheel Width
1-9/16 in
Hub Length
1 13/16 in
Bore Dia.
19/32"
For Axle Size
9/16 in
Hub Width
1-9/16 in

Details

Load Rating
220 lb
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Heat Resistant TempLine Silicone Rubber
Caster Core Material
Aluminum
Caster Wheel Bearings
Precision Ball
Wheel Color
Black
Core Color
Silver
Spanner Bushing
Included
Non-Marking
Yes
Includes
Grease Fitting, Roll Bearing
Durometer
75 Shore A
Caster Wheel Shape
Standard
Features
Floor Protective, Noise Reduction
ESD Conductive
No
Resistant To
High Temperature, High Chemical Resistance To Many Aggressive Substances
System of Measurement
Inch
Replacement For
LI, LIR Series
Caster Temp. Range
-25 Degrees To 250 Degrees C
Item
TempLine Hi-Temp Rubber Tread On Aluminum Hub Wheel
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM
Wheel/Tread Material
Rubber
includes Spanner Bushing
Not Included
Operating Temperature Range
-20 Degrees to 475 Degrees F
Wheel Core Material
Aluminum
Tread Shape
Standard
Includes Spanner Bushing
Not Included
Wheel/Tread Color
Black
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Hardness
75 Shore A
Tread
Standard
Tread Color
Black
Caster Product Group
Wheels
Application
High Temperature, Food Industry / Bakeries
Load Capacity
100 kg
Includes Thread Guards
No
Extended Lead
No
Series
ALSI Series
Replacement Wheel
Mfr. No. ALSI 100/15HK
Number of Wheels
1
Operating Temperature - Minimum
-20 Degrees F
Compatible with Series
B, LI, LIR
Operating Temperature - Maximum
475 Degrees F
Wheel Hardness Rating
75 Shore A
Compatible Manufacturer Model Number
755752

Description

Caster Wheel, 220 lb Load Rating, 0 to 299 lb Load Rating Range, 3 15/16 in Wheel Dia., 1 5/8 in Wheel Width, Rubber Wheel/Tread Material, Soft, 75 Shore A, Precision Ball, Standard Tread Shape, 9/16 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, No Non-Marking, 1 13/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.