Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 3 1/8"dia, 350 lb, Gray

  • Mfr # POG 82/15K

  • Zoro # G4240325


product price: $12.49
/ea

Key Features

Wheel Dia.
3 1/8 in
Fits Axle Dia.
9/16"
Wheel Width
1 1/2 in
Load Rating
350 lb
Caster Load Rating Range
Light-Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POG 82/15K
Zoro #
G4240325
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 1/8 in
Fits Axle Dia.
9/16"
Wheel Width
1 1/2 in
Hub Length
1 3/4 in
Bore Dia.
9/16"
For Axle Size
9/16 in

Details

Load Rating
350 lb
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Ball
Wheel Color
Gray
Core Color
Gray
Spanner Bushing
Not Included
Non-Marking
Yes
Durometer
70 Shore D
Caster Wheel Shape
Standard
Standards
DIN EN 12530
Resistant To
Water, Oils, Chemicals
Caster Temp. Range
-20 Degrees to 160 Degrees F
ESD Conductive
Not ESD Conductive
System of Measurement
Inch
Replacement For
LK Series Casters
Caster Temp. Range Available
Yes
Item
Caster Wheel
Features
Reduces Push/Pull Forces
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Nylon
includes Spanner Bushing
No
Operating Temperature Range
-20 Degrees to 160 Degrees F
Tread Shape
Standard
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Hardness
70 Shore D
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Gray
Includes Spanner Bushing
Not Included
Compatible Manufacturer Model Number
910550
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
160 Degrees F
Wheel Hardness Rating
70 Shore D
Compatible with Series
BH, BK, LH, LK

Description

Caster Wheel, 350 lb Load Rating, 300 to 999 lb Load Rating Range, 3 1/8 in Wheel Dia., 1 1/2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 9/16 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 1 3/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.