Zoro Homepage

Caster Wheel, 300 lb. Load Rating, Black

  • Mfr # 400K85

  • Zoro # G5930607


product price: $5.29
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Caster Load Rating Range
Light-Medium Duty
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400K85
Zoro #
G5930607
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Hub Length
1 9/16 in
Bore Dia.
25/64"
For Axle Size
3/8 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
300 lb
Caster Core Material
Polyolefin
Caster Wheel/Tread Material
Polyolefin
Wheel Color
Black
Caster Wheel Shape
Crown
Spanner Bushing
Included
Core Color
Black
Non-Marking
Yes
Item
Caster Wheel
Caster Temp. Range Available
Yes
Resistant To
Chemicals, Most Acids, Oil, Water
Caster Wheel Bearings
Delrin
Durometer
65 Shore D
Caster Temp. Range
-20 Degrees to 180 Degrees F
System of Measurement
Inch
Replacement For
26Y354
Standards
ICWM
Wheel Core Material
Polypropylene
Operating Temperature Range
-20 Degrees to 180 Degrees F
Tread Shape
Standard
Wheel/Tread Material
Polyolefin
includes Spanner Bushing
Yes
Load Rating Range
300 to 999 lb
Wheel/Tread Color
Black
Wheel Bearing Type
Delrin
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Hardness
65 Shore D
Includes Spanner Bushing
Included
Wheel Core Type
Solid
For Surface Type
Concrete
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Wheel Hardness Rating
65 Shore D
Wheel Bearing Material
Delrin

Description

Caster Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 65 Shore D, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Polypropylene Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.