Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 3000 lb. Load Rate, 2" W

  • Mfr # P-NMB-080X020/050K

  • Zoro # G3338951


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
2 in
Load Rating
3,000 lb
For Axle Size
1/2 in
Hub Length
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-NMB-080X020/050K
Zoro #
G3338951
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
For Axle Size
1/2 in
Hub Length
2 3/16 in
Fits Axle Dia.
1/2 in
Bore Dia.
1/2"
Hub Width
2-3/16 in

Details

Load Rating
3,000 lb
Tread
Standard
Caster Core Material
Nylon
Caster Load Rating Range
Super-Heavy Duty
System of Measurement
Inch
Caster Wheel Bearings
Precision Ball
Spanner Bushing
Included
Resistant To
High Chemical Resistance To Many Aggressive Substances
Item
Wheel
Replacement For
1VJK4
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Machined Nylon
Caster Temp. Range Available
Yes
Caster Temp. Range
-20 Degrees To 250 Degrees F
Core Color
Black
Durometer
80 Shore D
Non-Marking
Yes
Wheel Color
Black
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial, Corrosion Resistance
Tread Color
Black
Wheel/Tread Material
Nylon
includes Spanner Bushing
No
Operating Temperature Range
-30 Degrees to 220 Degrees F
Wheel Core Material
Nylon
Tread Shape
Standard
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Hardness
70-80 Shore D
Includes Spanner Bushing
Not Included
ESD Conductive
No
Replacement Wheel
Mfr. No. P-NMB-080X020/050K
Load Capacity
3000 lb
Includes Thread Guards
No
Extended Lead
No
Caster Product Group
Wheels
Series
P-NMB Series
Number of Wheels
1
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
220 Degrees F
Wheel Hardness Rating
80 Shore D
Compatible Manufacturer Model Number
915623

Description

Caster Wheel, 3,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70-80 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.