Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 3/8 in. Bore Dia., 210 lb.

  • Mfr # 26Y385

  • Zoro # G4815492


product price: $5.85
/ea

Key Features

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Caster Load Rating Range
Medium-Duty
Load Rating
210 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26Y385
Zoro #
G4815492
UPC #
190735902530
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Hub Length
1 9/16 in
Bore Dia.
25/64"
For Axle Size
3/8 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
210 lb
Caster Core Material
Polyolefin
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Maroon
Caster Wheel Shape
Crown
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Caster Wheel Bearings
Delrin
Caster Temp. Range Available
Yes
Durometer
95 Shore A
Resistant To
Chemicals, Most Acids, Oil, Water
Caster Temp. Range
-40 Degrees to 175 Degrees F
Operating Temperature Range
-40 Degrees to 175 Degrees F
Wheel Core Material
Polypropylene
Load Rating Range
0 to 299 lb
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
includes Spanner Bushing
Yes
Wheel Bearing Type
Delrin
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red
Wheel/Tread Hardness
70 Shore D
Includes Spanner Bushing
Included
Standards
ICWM
Operating Temperature - Maximum
175 Degrees F
Wheel Bearing Material
Delrin
Wheel Hardness Rating
95 Shore A
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees F
For Surface Type
Concrete

Description

Caster Wheel, 210 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 70 Shore D, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Polypropylene Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.