Zoro Homepage

Caster Wheel, 4 in., 600 lb., Gray Core

  • Mfr # XA0420112

  • Zoro # G0464423


product price: $19.19
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Light-Medium Duty
Load Rating
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XA0420112
Zoro #
G0464423
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 15/32 in
Bore Dia.
1/2", 3/4"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
600 lb
Caster Core Material
Polypropylene
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Gray
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Caster Temp. Range
-40 Degrees to 175 Degrees F
Resistant To
Chemicals, Most Acids, Oil, Water
Durometer
95 Shore A
Standards
ICWM
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Roller
Wheel Core Material
Polypropylene
Tread Shape
Standard
Operating Temperature Range
-40 Degrees to 175 Degrees F
Load Rating Range
300 to 999 lb
includes Spanner Bushing
Yes
Wheel/Tread Material
Polyurethane
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel/Tread Hardness
95 Shore A
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Included
Operating Temperature - Minimum
-20 Degrees F
For Surface Type
Concrete
Wheel Core Type
Solid
Operating Temperature - Maximum
175 Degrees F
Wheel Bearing Material
Steel
Wheel Hardness Rating
95 Shore A

Description

Caster Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Polypropylene Wheel Core Material, Yes Non-Marking, 2 15/32 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.