Zoro Homepage

Caster Wheel, 400 lb., 1/2" Bore Dia.

  • Mfr # 400K36

  • Zoro # G4016271


product price: $14.89
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Caster Load Rating Range
Light-Medium Duty
Load Rating
400 lb
Caster Wheel/Tread Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400K36
Zoro #
G4016271
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Fits Axle Dia.
1/2"
Hub Length
1 3/4 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
400 lb
Caster Wheel/Tread Material
Cast Iron
Caster Core Material
Cast Iron
Caster Wheel Bearings
Roller
Wheel Color
Silver
Spanner Bushing
Included
Non-Marking
Yes
Item
Track Wheel
Caster Wheel Shape
V-Groove
System of Measurement
Inch
Caster Temp. Range
Up to 800 Degrees F
Caster Temp. Range Available
Yes
Replacement For
2G202
Core Color
Silver
Includes
Grease Fitting
Resistant To
Chemicals, Most Acids, Oil
Load Rating Range
300 to 999 lb
Operating Temperature Range
Up to 800 Degrees F
Tread Shape
V-Groove
Wheel Core Material
Iron
includes Spanner Bushing
Included
Wheel/Tread Hardness Rating
Extra Hard
Wheel Bearing Type
Roller
Includes Spanner Bushing
Yes
Wheel/Tread Material
Iron
Load Capacity - Maximum
400 lb
Operating Temperature - Maximum
800 Degrees F

Description

Track Wheel, 400 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 1 1/2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1/2 in, Yes Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1 3/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.