Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 4"dia, 1,050 lb, Gray

  • Mfr # GTB-0420-08

  • Zoro # G1909830


product price: $31.19
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
2 in
Load Rating
1,050 lb
Hub Length
2 7/16 in
Core Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTB-0420-08
Zoro #
G1909830
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Hub Length
2 7/16 in
For Axle Size
1/2 in
Overall Width
2 7/16 in

Details

Load Rating
1,050 lb
Core Color
Gray
Non-Marking
Yes
Includes Spanner Bushing
Included
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Material
Nylon
Load Rating Range
1,000 to 2,999 lb
For Surface Type
Concrete
Wheel Core Material
Nylon
Standards
ISO
Operating Temperature Range
-40 Degrees to 275 Degrees F
Wheel/Tread Color
Gray
Item
Caster Wheel
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
75 Shore D
Tread Shape
Standard
NSF Listed
No
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
45, 46, 65
Wheel Hardness Rating
75 Shore D
Operating Temperature - Maximum
275 Degrees F

Description

Caster Wheel, 1,050 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 75 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.