Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 5" dia., 2" W, Silver

  • Mfr # P-C-050X020/050R-VG1

  • Zoro # G5721075


product price: $46.99
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Medium-Heavy Duty
Load Rating
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-C-050X020/050R-VG1
Zoro #
G5721075
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Hub Length
2 3/16 in
Bore Dia.
3/4"
For Axle Size
1/2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Medium-Heavy Duty
Load Rating
800 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Cast Iron
Wheel Color
Silver
Caster Wheel Shape
V-Groove
Spanner Bushing
Included
Core Color
Gray
Non-Marking
No
Item
Wheel
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Features
Angle Track Compatible
Durometer
180 to 220 HB
Replacement For
P21, P23, P24, P25 Series Casters
Caster Wheel Bearings
Roller
Resistant To
High Chemical Resistance To Many Aggressive Substances
System of Measurement
Inch
ESD Conductive
No
Caster Temp. Range
Up To 800 Degrees F
includes Spanner Bushing
Yes
Operating Temperature Range
-20 Degrees to 250 Degrees F
Wheel Core Material
Cast Iron
Tread Shape
Standard
Wheel/Tread Material
Iron
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Hardness
180-220 HB
Wheel/Tread Color
Silver
Includes Spanner Bushing
Not Included
Replacement Wheel
Mfr. No. P-C-050X020/050R-VG1
Application
Retail, Industrial, Commercial
Tread Color
Silver
Number of Wheels
1
Series
P-C Series
Extended Lead
No
Caster Product Group
Wheels
Load Capacity
1000 lb
Includes Thread Guards
No
Tread
Standard
Operating Temperature - Minimum
-20 Degrees F
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 23, Pegasus 24, Pegasus 25
Wheel Hardness Rating
145 BHN
Operating Temperature - Maximum
250 Degrees F

Description

Caster Wheel, 800 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 190-230 BHN, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.