Zoro Homepage

Caster Wheel, 5 in., 1050 lb., Green

  • Mfr # 3G271

  • Zoro # G3057223


product price: $19.15
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Medium-Duty
Load Rating
1,050 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3G271
Zoro #
G3057223
UPC #
190735899991
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 7/16 in
Bore Dia.
1/2", 3/4"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1,050 lb
Caster Core Material
Aluminum
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Green
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Silver
Non-Marking
No
Includes
Spanner Bushing
Item
Caster Wheel
Caster Wheel Bearings
Roller
Caster Temp. Range
-40 Degrees to 180 Degrees F
Features
Chemical and Mechanical Lock of Tread to the Core
Durometer
95 Shore A
Caster Temp. Range Available
Yes
Resistant To
Chemicals, Most Acids, Oil, Water
Load Rating Range
1,000 to 2,999 lb
Wheel Core Material
Aluminum
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-40 Degrees to 180 Degrees F
includes Spanner Bushing
No
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Green
Wheel Bearing Type
Roller
Wheel/Tread Hardness
55 Shore D
Includes Spanner Bushing
Included
Standards
ICWM
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-45 Degrees F
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
95 Shore A
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
ESD Conductive
Not ESD Conductive
Wheel Core Type
Solid

Description

Caster Wheel, 1,050 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 55 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Aluminum Wheel Core Material, No Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.