Zoro Homepage

Caster Wheel, 5300 lb. Load Rating

  • Mfr # GTH 302/30K-BB1

  • Zoro # G5616867


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
12 in
Wheel Width
3-1/8 in
Fits Axle Dia.
1 in
Caster Load Rating Range
Extra-Heavy Duty
Load Rating
5,290 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTH 302/30K-BB1
Zoro #
G5616867
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
12 in
Wheel Width
3-1/8 in
Fits Axle Dia.
1 in
Hub Length
3 17/32 in
Bore Dia.
1"
For Axle Size
1 in
Hub Width
3-17/32 in

Details

Caster Load Rating Range
Extra-Heavy Duty
Load Rating
5,290 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Extrathane Polyurethane
Wheel Color
Yellow
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Extrathane Polyurethane Tread On Cast Iron Hub Wheel
Durometer
92 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Wheel Bearings
Precision Ball
Features
Floor Protective, Noise Reduction
Caster Temp. Range Available
Yes
System of Measurement
Inch
Replacement For
Blickle LS American Standard Series Casters
Standards
RoHS, ICWM
Caster Temp. Range
-15 Degrees To 160 Degrees F
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel Core Material
Cast Iron
includes Spanner Bushing
Included
Operating Temperature Range
-15 Degrees to 160 Degrees F
Includes Spanner Bushing
Not Included
Wheel/Tread Hardness
92 Shore A
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Wheel/Tread Hardness Rating
Firm
Load Capacity
5300 lb
Includes Thread Guards
No
Series
GTH Series
Replacement Wheel
Mfr. No. GTH 302/30K-B100
Number of Wheels
1
ESD Conductive
No
Extended Lead
No
Tread Color
Light Brown
Tread
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Product Group
Wheels
Wheel Hardness Rating
92 Shore A
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Caster Wheel, 5,290 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 11 13/16 in Wheel Dia., 3 1/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 17/32 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.