Zoro Homepage

Caster Wheel, 600 lb., 4 D x 2 In.

  • Mfr # 2RZG1

  • Zoro # G1897147


product price: $8.99
/ea

Key Features

Wheel Dia.
4 in
Fits Axle Dia.
1/2"
Wheel Width
2 in
Load Rating
600 lb
Caster Load Rating Range
Light-Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RZG1
Zoro #
G1897147
UPC #
190735452011
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Fits Axle Dia.
1/2"
Wheel Width
2 in
Hub Length
2 7/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Load Rating
600 lb
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Polyolefin
Caster Core Material
Polyolefin
Caster Wheel Bearings
Roller
Wheel Color
Black
Core Color
Black
Spanner Bushing
Included
Non-Marking
No
Includes
Spanner Bushing
Durometer
70 Shore D
Caster Wheel Shape
Standard
Item
Caster Wheel
Caster Temp. Range Available
No
Resistant To
Water, Oil, Chemicals, Acids
includes Spanner Bushing
No
Tread Shape
Standard
Wheel Core Material
Polyolefin
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Polyolefin
Wheel/Tread Hardness
75 Shore D
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Hard
Includes Spanner Bushing
Included
Standards
ICWM
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Wheel Core Type
Solid
For Surface Type
Asphalt, Concrete, Rubber, Vinyl, Wood
Wheel Hardness Rating
70 Shore D
Wheel Bearing Material
Steel
ESD Conductive
Not ESD Conductive

Description

Caster Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 75 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Polyolefin Wheel Core Material, No Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.