Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 6"dia, 2,000 lb, Silver

  • Mfr # W-630-HMB-3/4

  • Zoro # G9856260


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Wheel Width
3 in
Load Rating
2,000 lb
Hub Length
3 1/2 in
Non-Marking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-630-HMB-3/4
Zoro #
G9856260
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Hub Length
3 1/2 in
For Axle Size
3/4 in

Details

Load Rating
2,000 lb
Non-Marking
No
Operating Temperature Range
-50 Degrees to 200 Degrees F
Wheel Bearing Type
Precision Ball
Features
Quiet Operation
Standards
ICWM
Wheel/Tread Material
Iron
Wheel Core Material
Iron
Load Rating Range
1,000 to 2,999 lb
Wheel Bearing Material
Stainless Steel
Wheel Core Type
Solid
Series
Inferno
Wheel/Tread Hardness Rating
Extra Hard
Application
Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Industrial Equipment, Material Carts
Core Color
Silver
Wheel/Tread Hardness
188 BHN
Wheel/Tread Color
Silver
Includes Spanner Bushing
Included
For Surface Type
Concrete
NSF Listed
No
Tread Shape
Standard
Item
Caster Wheel
ESD Conductive
ESD Conductive
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-50 Degrees F
Compatible with Series
FMK, SECK

Description

Caster Wheel, 2,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 188 BHN, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Included Includes Spanner Bushing, Iron Wheel Core Material, No Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.