Zoro Homepage

Caster Wheel, 70 Shore A, 300 lb.

  • Mfr # P-RCP-040X013/038K-AM

  • Zoro # G3454936


product price: $8.89
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
1 9/16 in
Fits Axle Dia.
3/8 in
Tread
Crowned
Caster Wheel/Tread Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-RCP-040X013/038K-AM
Zoro #
G3454936
UPC #
-
Country of Origin
China

Dimensions

Hub Length
1 9/16 in
Fits Axle Dia.
3/8 in
Wheel Dia.
4 in
Wheel Width
1-1/4 in
Bore Dia.
3/8"
For Axle Size
7/16 in
Hub Width
1-1/2 in

Details

Item
Crowned Thermoplastic Rubber Tread On Hub Wheel
Caster Load Rating Range
Light-Medium Duty
Tread
Crowned
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
325 lb
Non-Marking
Yes
Application
Retail, Industrial, Commercial
Tread Color
Gray
Core Color
Gray
Durometer
70 Shore A
Caster Temp. Range
-4 Degrees To 140 Degrees F
Includes
Thread Guards, Anti-Microbial Tread
Features
Antimicrobial
Caster Wheel Shape
Donut Tread
Wheel Color
Teal
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Wheel Bearings
Precision Ball
Caster Core Material
Polypropylene
Spanner Bushing
Included
Caster Temp. Range Available
Yes
Wheel Core Material
Polypropylene
includes Spanner Bushing
No
Wheel/Tread Material
Rubber
Tread Shape
Crowned
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Hardness
85-95 Shore A
Wheel/Tread Color
Blue
Includes Spanner Bushing
Not Included
Standards
RoHS, ICWM
System of Measurement
Inch
Extended Lead
No
Caster Product Group
Wheels
Series
P-RCP Series
Load Capacity
300 lb
Number of Wheels
1
Replacement Wheel
Mfr. No. P-RCP-040X013/038K-AM
Includes Thread Guards
Yes
ESD Conductive
No
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
70 Shore A
Compatible with Series
Pegasus 12
Operating Temperature - Minimum
-40 Degrees F

Description

Caster Wheel, 325 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Precision Ball, Donut Tread Shape, 7/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.