Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 7200 lb. Load Rate, 3" W

  • Mfr # P-NMB-080X030/075K

  • Zoro # G3339021


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
3 in
Load Rating
7,200 lb
For Axle Size
3/4 in
Hub Length
3 1/2 in
Tread
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-NMB-080X030/075K
Zoro #
G3339021
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
For Axle Size
3/4 in
Hub Length
3 1/2 in
Fits Axle Dia.
3/4 in
Bore Dia.
3/4"
Hub Width
3-1/4 in

Details

Load Rating
7,200 lb
Tread
Standard
System of Measurement
Inch
Caster Wheel/Tread Material
Machined Nylon
Caster Wheel Shape
Standard
Durometer
80 Shore D
Replacement For
1VJK7
Caster Temp. Range
-20 Degrees To 250 Degrees F
Standards
RoHS, ICWM
Resistant To
High Chemical Resistance To Many Aggressive Substances
Core Color
Black
Item
Wheel
Caster Wheel Bearings
Precision Ball
Spanner Bushing
Included
Caster Core Material
Nylon
Caster Load Rating Range
Super-Heavy Duty
Non-Marking
Yes
Wheel Color
Black
Caster Temp. Range Available
Yes
Tread Color
Black
Application
Retail, Industrial, Commercial, Corrosion Resistance
includes Spanner Bushing
No
Operating Temperature Range
-30 Degrees to 220 Degrees F
Tread Shape
Standard
Wheel Core Material
Nylon
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
70-80 Shore D
Wheel/Tread Color
Black
Includes Spanner Bushing
Not Included
Load Capacity
7200 lb
Number of Wheels
1
ESD Conductive
No
Replacement Wheel
Mfr. No. P-NMB-080X030/075K
Extended Lead
No
Includes Thread Guards
No
Caster Product Group
Wheels
Series
P-NMB Series
Operating Temperature - Minimum
-30 Degrees F
Compatible Manufacturer Model Number
915625
Wheel Hardness Rating
80 Shore D
Operating Temperature - Maximum
220 Degrees F
Compatible with Series
Pegasus 23W, Pegasus 27, Pegasus 28, Pegasus 29, Pegasus 29T, Pegasus 30, Pegasus 37

Description

Caster Wheel, 7,200 lb Load Rating, 6,000 lb and Greater Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70-80 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.