Zoro Homepage

Caster Wheel, 750 lb., 4" Wheel Dia.

  • Mfr # 423J16

  • Zoro # G6288867


product price: $25.69
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
3/4"
Caster Load Rating Range
Light-Medium Duty
Load Rating
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423J16
Zoro #
G6288867
UPC #
-
Country of Origin
India

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
3/4"
Hub Length
2 1/4 in
Bore Dia.
3/4"
For Axle Size
3/4 in

Description

Caster Wheel, 750 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.