Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 800 lb., 5 D x 2 In.

  • Mfr # 1ULT2

  • Zoro # G1989714


product price: $7.95
/ea

Key Features

Wheel Dia.
5 in
Fits Axle Dia.
1/2"
Wheel Width
2 in
Load Rating
800 lb
Caster Load Rating Range
Light-Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ULT2
Zoro #
G1989714
UPC #
190735415207
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Fits Axle Dia.
1/2"
Wheel Width
2 in
Hub Length
2 7/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Load Rating
800 lb
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Polyolefin
Caster Core Material
Polyolefin
Caster Wheel Bearings
Roller
Wheel Color
Black
Core Color
Black
Spanner Bushing
Included
Non-Marking
No
Includes
Spanner Bushing
Durometer
70 Shore D
Caster Wheel Shape
Standard
Caster Temp. Range Available
No
Resistant To
Water, Oil, Chemicals, Acids
Item
Caster Wheel
Replacement For
1ULK9, 1ULL1, 1ULL2
Wheel/Tread Material
Polyolefin
includes Spanner Bushing
No
Tread Shape
Standard
Wheel Core Material
Polyolefin
Load Rating Range
300 to 999 lb
Wheel Bearing Type
Roller
Wheel/Tread Hardness
75 Shore D
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Hard
Includes Spanner Bushing
Included
Standards
ICWM
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-20 Degrees F
ESD Conductive
Not ESD Conductive
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Asphalt, Concrete, Rubber, Vinyl, Wood
Wheel Core Type
Solid
Wheel Hardness Rating
70 Shore D

Description

Caster Wheel, 800 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 75 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Polyolefin Wheel Core Material, No Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.