Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Cast Iron, 10 in., 3000 lb.

  • Mfr # W-10-V-1

  • Zoro # G7449136


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
1"
Load Rating
3000 lb
Caster Load Rating Range
Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-10-V-1
Zoro #
G7449136
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
1"
Hub Length
3 1/4 in
Bore Dia.
1"
Groove Width
1 3/8 in
For Axle Size
1 in

Details

Load Rating
3000 lb
Caster Load Rating Range
Heavy-Duty
Caster Wheel/Tread Material
Cast Iron
Caster Core Material
Cast Iron
Caster Wheel Bearings
Roller
Wheel Color
Red
Caster Wheel Shape
V-Groove
Core Color
Red
Spanner Bushing
Not Included
Non-Marking
Yes
Caster Temp. Range Available
Yes
Item
Track Wheel
Caster Temp. Range
-30 Degrees to 600 Degrees F
Resistant To
Water, Oil, Chemicals
Durometer
188 BHN
Tread Shape
V-Groove
Load Rating Range
3000 to 5999 lb
Wheel/Tread Material
Steel
includes Spanner Bushing
Not Included
Wheel Core Material
Steel
Operating Temperature Range
-30 Degrees to 600 Degrees F
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Hardness
188 BHN
Wheel Bearing Type
Roller
Includes Spanner Bushing
No
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
600 Degrees F
Load Capacity - Maximum
3,000 lb
Wheel Hardness Rating
187 BHN

Description

Track Wheel, 3000 lb Load Rating, 3000 to 5999 lb, 10 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 188 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1 in, 1 3/8 in Groove Width, No Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.