Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Cast Iron, 8 in., 4500 lb.

  • Mfr # WFT-82H-1

  • Zoro # G6231407


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
2 1/4 in
Caster Load Rating Range
Heavy-Duty
Load Rating
4500 lb
Caster Wheel/Tread Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFT-82H-1
Zoro #
G6231407
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 1/4 in
Fits Axle Dia.
1"
Hub Length
3 1/4 in
Bore Dia.
1"
For Axle Size
1 in

Details

Caster Load Rating Range
Heavy-Duty
Load Rating
4500 lb
Caster Wheel/Tread Material
Cast Iron
Caster Core Material
Cast Iron
Caster Wheel Bearings
Roller
Wheel Color
Red
Spanner Bushing
Not Included
Non-Marking
Yes
Durometer
188 BHN
Replacement For
5VG09
Resistant To
Water, Oil, Chemicals
Item
Track Wheel
Caster Temp. Range
-30 Degrees to 600 Degrees F
Caster Temp. Range Available
Yes
Core Color
Red
Caster Wheel Shape
Single Flange
Wheel Core Material
Iron
Operating Temperature Range
-30 Degrees to 600 Degrees F
Tread Shape
Single Flange
Load Rating Range
3000 to 5999 lb
includes Spanner Bushing
Not Included
Wheel/Tread Hardness
188 BHN
Wheel/Tread Hardness Rating
Extra Hard
Wheel Bearing Type
Roller
Includes Spanner Bushing
No
Wheel/Tread Material
Iron
Operating Temperature - Minimum
-30 Degrees F
Wheel Hardness Rating
187 BHN
Load Capacity - Maximum
4,500 lb
Operating Temperature - Maximum
600 Degrees F

Description

Track Wheel, 4500 lb Load Rating, 3000 to 5999 lb, 8 in Wheel Dia., 2 1/4 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 188 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, Single Flange Tread Shape, For Axle Size 1 in, Not Applicable Groove Width, No Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.